Lenox
Band Saw Blade, 10 ft. 10-1/4 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel
- Mfr # 1792848
- Zoro # G7944067
$50.39
/ea
Subtotal: $50.39
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 4/6
- Thickness 0.035"
- Material Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- LENOX Band Saw Blade, 10 ft. 2 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1807253
- LENOX Band Saw Blade, 10 ft. 5 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1808513
- LENOX Band Saw Blade, 10 ft. 10 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1792847
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 94489QPB134115
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 27719RPB144420
- LENOX Band Saw Blade, 10 ft. 1 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1818496
- LENOX Band Saw Blade, 29 ft. L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel 1809638
- LENOX Band Saw Blade, 12 ft. 8 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 78391D2B123860
- LENOX Band Saw Blade, 10 ft. 10-3/4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 36221D2B103320
- SUPERCUT 52.75-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade 306019
- LENOX Band Saw Blade, 10 ft. 1-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 34943D2B103085
- Lenox Band Saw Blades