Lenox
Band Saw Blade, 10 ft. 10 in L, 1" W, 4/6 TPI, Steel, 0.035" Thick
Mfr # 1792847
Zoro # G7944100
product price: $63.15
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 4/6
- Thickness 0.035"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Lenox
- MFR # 1792847
- Zoro # G7944100
- UPC # 781303063663
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 10 ft. 10 in |
Width | 1" |
Thickness | 0.035" |
Blade Length | 10 ft 10 in |
For Material Thickness | 1/4 in to 3/4 in |
Blade Width | 1 in |
Blade Thickness | 0.035 in |
For Material Width | 3/4 in to 2 in |
Blade Length Group | 10 ft to 10 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 in, Blade Length 10 ft 10 in, Blade Thickness 0.035 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Steel, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #34 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49404)
- BONDHUS 3/8" Drive Socket Bit, SAE, 7 pcs (43445)
- COILHOSE PNEUMATICS TYPHOON PRO W/12" EXT (AMATYP2501-12)
- KYOCERA Triangle Turning Insert, Triangle, 3, TCMT, 3, Carbide (TCMT3253HQ CA525)
- LENOX Band Saw Blade, 10 ft. L, 1" W, 4/6 TPI, Steel, 0.035" Thick (1792844)
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/2" W, 10/14 TPI, Bimetal, 0.025" Thick (80283D2B123910)
- LENOX Band Saw Blade, 12 ft. L, 1" W, 5/8 TPI, Bimetal, 0.035" Thick (87905CLB123660)
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 6/8 TPI, Bimetal, 0.035" Thick (34212CLB113505)
- LENOX Band Saw Blade, 14 ft. 3 in L, 1-1/4" W, 5/8 TPI, Steel, 0.042" Thick (1793124)
- LENOX Band Saw Blade, 5 ft. L, 1/4" W, 14/18 TPI, Steel, 0.025" Thick (95525D2B51525)
- SUPERCUT 64.5 L, 0.5 W, Carbon Steel, 0.025 Thick (504002)
- SUPERCUT Carbon Tool Steel Bandsaw Blade, 80 L, 0.5 W, 18 TPI, Carbon Steel (412925)