Lenox
Band Saw Blade, 10 ft. 10 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel
- Zoro #: G7853609
- Mfr #: 53419D2B103300
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$49.00
Subtotal: $49.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #53419D2B103300
- Zoro #G7853609
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 10 ft. 10 in |
Width | 1/2" |
For Material Width | 0 in to 1/4 in |
Blade Length | 10 ft 10 in |
Blade Width | 1/2 in |
Blade Length Group | 10 ft to 10 ft 11 in |
Details
Primary Saw Application | Metal |
Item | Band Saw Blade |
Teeth per Inch | 14/18 |
Thickness | 0.025" |
Material | Steel |
Tooth Type | Variable |
Grade | Production |
For Use With Saw Type | Band Saws |
For Use With | Band Saws |
Application | Metalworking |
Tip Material | Bi-Metal |
Blade Series | Diemaster 2 |
Cutting Edge Style | Variable |
For Material Thickness | 0 in to 1/8 in |
Blade Material | Steel |
Blade Thickness | 0.025 in |
Use Case | General/Maintenance |
Primary Material Application | General Purpose Metal Cutting |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 10 ft 10 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in
Reviews of Lenox #53419D2B103300
Explore more
- LENOX Band Saw Blade, 20 ft. 6" L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Bimetal 14180RPB206250
- LENOX Band Saw Blade, 10 ft. 5 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1792821
- LENOX Band Saw Blade, 15 ft. 8 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1793101
- LENOX Band Saw Blade, 9 ft. 10 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 51936D2B92995
- LENOX Band Saw Blade, 12 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1792828
- LENOX Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Carbide 1999874
- LENOX Band Saw Blade, 23 ft. 11" L, 2" W, 4/6 TPI, 0.063" Thick, Steel 1832481
- LENOX Band Saw Blade, 15 ft. 9 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1793102
- LENOX Band Saw Blade, 7 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 44931D2B72285
- SUPERCUT 124-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 446043
- M.K. MORSE - 13' 6" x 1" x 0.035 Bimetal The Morse Achiever 4/6 Band Saw Blade 4355461620BX1
- Lenox Power Saw Blades