Lenox
Band Saw Blade, 10 ft. 10 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel
- Zoro #: G7871836
- Mfr #: 86008D2B103300
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 3
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$48.03
Subtotal: $48.03
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #86008D2B103300 Specifications
- Zoro #: G7871836
- Mfr #: 86008D2B103300
- UPC #: 082472860085
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 10 ft. 10 in
- Width: 1/2"
- Teeth per Inch: 3
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Use With: Band Saws
- Blade Width: 1/2 in
- For Material Thickness: 3/4 in to 1-1/4 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Thickness: 0.035 in
- Blade Series: Diemaster 2
- Cutting Edge Style: Hook
- Blade Material: Steel
- For Material Width: 5 in to 8 in
- Blade Length: 10 ft 10 in
- Tip Material: Bi-Metal
- Primary Material Application: General Purpose Metal Cutting
- Use Case: General/Maintenance
- Blade Length Group: 10 ft to 10 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 10 ft 10 in, Blade Thickness 0.035 in, Teeth per Inch 3, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 3/4 in to 1-1/4 in, For Material Width 5 in to 8 in, For Use With Saw Type Band Saws
Reviews of Lenox #86008D2B103300
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 10 ft. 5 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 82499D2B103190
- LENOX Band Saw Blade, 10 ft. 6 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 86016D2B103200
- LENOX Band Saw Blade, 10 ft. 3 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 78655D2B103125
- LENOX Band Saw Blade, 21 ft. 6" L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel 1859264
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 99106D2B72380
- LENOX Band Saw Blade, 8 ft. 1 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 98905D2B82465
- LENOX 23Ft 7.5In 2 W .063 2/3 Tooth, 23 ft. 7-1/2" L, 2" W, 2/3 TPI, 0.063" Thick 48092GTB237200
- LENOX 18T R Neotype Bandsaw Blade 91670NEB92995
- LENOX Bandsaw Blade 114 1/2 X 1 X .035 10/14, 1" W, 10/14 TPI, 0.035" Thick 85288CLB113465
- LENOX Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 83169D2B72350
- STARRETT Band Saw Blade, 9 ft. 7" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 99341-09-07
- Lenox Power Saw Blades