customer-service Help
Lenox

Band Saw Blade, 10 ft. 11-1/2 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel

Lenox Band Saw Blade,  10 ft. 11-1/2 in L,  1/2" W,  10 TPI,  0.035" Thick,  Steel 1807337
Hover or click to zoom Tap to zoom
$61.99
  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Width: 1/2"
See full product details
Orders over $75 ship free.

Total: $61.99

Lenox #1807337 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 10 ft. 11-1/2 in
  • Width: 1/2"
  • Teeth per Inch: 10
  • Thickness: 0.035"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Straight
  • Grade: Diemaster 2
  • Application: Metalworking
  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Blade Material: Steel
  • Use Case: General/Maintenance
  • Blade Width: 1/2 in
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Thickness: 0.035 in
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Tip Material: Bi-Metal
  • For Material Width: 1/2 in to 3/4 in
  • Blade Length: 10 ft 11-1/2 in
  • Blade Series: Diemaster 2
  • Cutting Edge Style: Standard
  • For Material Thickness: 1/8 in
  • Blade Length Group: 10 ft to 10 ft 11 in
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 10 ft 11-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 1/8 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws

Reviews of Lenox #1807337