Lenox
Band Saw Blade, 10 ft. 11-1/2 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel
- Zoro #: G7860889
- Mfr #: 78128D2B103340
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/4"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$48.03
Subtotal: $48.03
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #78128D2B103340
- Zoro #G7860889
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 10 ft. 11-1/2 in |
Width | 1/4" |
For Material Width | 1 in to 2 in |
Blade Width | 1/4 in |
Blade Length | 10 ft 11-1/2 in |
Blade Length Group | 10 ft to 10 ft 11 in |
Details
Item | Band Saw Blade |
Primary Saw Application | Metal |
Teeth per Inch | 6 |
Thickness | 0.035" |
Material | Steel |
Package Quantity | 1 |
Tooth Type | Straight |
Grade | Diemaster 2 |
For Use With Saw Type | Band Saws |
Application | Metalworking |
For Use With | Band Saws |
Cutting Edge Style | Hook |
Use Case | General/Maintenance |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
Blade Thickness | 0.035 in |
Tip Material | Bi-Metal |
Primary Material Application | General Purpose Metal Cutting |
Blade Material | Steel |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 10 ft 11-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #78128D2B103340
Explore more
- LENOX Band Saw Blade, 17 ft. 10 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 1776125
- LENOX Band Saw Blade, 15 ft. L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel 1802788
- LENOX Band Saw Blade, 12 ft. L, 1/4" W, 6 TPI, 0.025" Thick, Steel 82005D2B123660
- LENOX Band Saw Blade, 13 ft. 6-1/2" L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1866853
- LENOX PORTA-BAND 44-7/8X1/2X023X14TW, 25PK 9404B38EW14
- LENOX Band Saw Blade, 21 ft. L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Steel 1805454
- LENOX Band Saw Blade, 9 ft. 10 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 86729D2B93005
- LENOX Band Saw Blade, 8 ft. 11 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 86499D2B82720
- LENOX Band Saw Blade, 4 ft. 9-7/8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 83360D2B41470
- SUPERCUT 71.75-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 390490
- SUPERCUT 93.5-inch x 0.625-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw 711073
- Lenox Power Saw Blades