Lenox

Band Saw Blade, 10 ft. 11-3/4 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Width: 1"
  • Teeth per Inch: 4/6
  • Thickness: 0.035"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Variable
See full product details
$63.29

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Lenox #1820449 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 10 ft. 11-3/4 in
  • Width: 1"
  • Teeth per Inch: 4/6
  • Thickness: 0.035"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Variable
  • Grade: Classic Pro
  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Application: Metalworking
  • Blade Series: Classic Pro
  • Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Thickness: 0.035 in
  • Blade Width: 1 in
  • Tip Material: Bi-Metal
  • For Material Thickness: 1/4 in to 3/4 in
  • Use Case: Production
  • Blade Length: 10 ft 11-3/4 in
  • Cutting Edge Style: Variable
  • For Material Width: 3/4 in to 2 in
  • Blade Material: Steel
  • Blade Length Group: 10 ft to 10 ft 11 in
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 in, Blade Length 10 ft 11-3/4 in, Blade Thickness 0.035 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in

Reviews of Lenox #1820449

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.