Lenox
Band Saw Blade, 10 ft. 11 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel
- Zoro #: G7835585
- Mfr #: 1778139
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 14
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$54.00
Subtotal: $54.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #1778139
- Zoro #G7835585
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 10 ft. 11 in |
Width | 1/2" |
For Material Width | 1/4 in to 1/2 in |
Blade Length | 10 ft 11 in |
Blade Width | 1/2 in |
Blade Length Group | 10 ft to 10 ft 11 in |
Details
Primary Saw Application | Metal |
Item | Band Saw Blade |
Teeth per Inch | 14 |
Thickness | 0.035" |
Material | Steel |
Package Quantity | 1 |
Tooth Type | Straight |
Grade | Diemaster 2 |
For Use With | Band Saws |
Application | Metalworking |
For Use With Saw Type | Band Saws |
Blade Thickness | 0.035 in |
Use Case | General/Maintenance |
Cutting Edge Style | Standard |
Tip Material | Bi-Metal |
Blade Series | Diemaster 2 |
Primary Material Application | General Purpose Metal Cutting |
For Material Thickness | 0 in to 1/8 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 10 ft 11 in, Blade Thickness 0.035 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #1778139
Explore more
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 14 TPI, 0.035" Thick, Bimetal 18842CLB72362
- LENOX Band Saw Blade, 8 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 81882D2B82640
- LENOX Band Saw Blade, 11 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 94280D2B113370
- LENOX Band Saw Blade, 12 ft. 1-1/2 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 1869333
- LENOX Band Saw Blade, 6 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 26023D2B61945
- LENOX Band Saw Blade, 9 ft. 3 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 25704D2B92820
- LENOX Band Saw Blade, 10 ft. 11 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 1831475
- LENOX Band Saw Blade, 16 ft. 1 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 86770D2B164900
- LENOX Band Saw Blade, 5 ft. 8-1/8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 75051D2B51730
- STARRETT Band Saw Blade, 10 ft. 9" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal 99234-10-09
- SUPERCUT 116.5-inch x 1-inch x 0.035 x 3-4 TPI Premium Bimetal Blade 204278
- Lenox Power Saw Blades