Shop All Band Saw Blades
Lenox
Band Saw Blade, 10 ft. 11 in L, 1/2" W, 14/18 TPI, Steel, 0.025" Thick
Mfr # 77161D2B103340
Zoro # G7859805
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 14/18
- Thickness 0.025"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenox
- MFR # 77161D2B103340
- Zoro # G7859805
- UPC # 082472771619
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 10 ft. 11 in |
Width | 1/2" |
Thickness | 0.025" |
Blade Width | 1/2 in |
Blade Thickness | 0.025 in |
For Material Thickness | 0 in to 1/8 in |
For Material Width | 0 in to 1/4 in |
Blade Length | 10 ft 11 in |
Blade Length Group | 10 ft to 10 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 10 ft 11 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Spiral Flute Taps, HSS-E Machine Tap, TC115-M2-C0-WY80AA, Thread Profi (TC115-M2-C0-WY80AA)
- RIDGID Metal Carrying Case, Threader/Die Heads (38605)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (K9663)
- SUPERCUT Premium Bimetal Bandsaw Blade, 93 L, 0.75 W, 10-14 TPI, Premium Bimetal (442168)
- LENOX Band Saw Blade, 4 ft. 8-1/2 in L, 1/2" W, 14/18 TPI, Steel, 0.025" Thick (1774981)
- LENOX Band Saw Blade, 5 ft. 4-5/8 in L, 1/2" W, 14/18 TPI, Steel, 0.025" Thick (70033D2B51640)
- LENOX Band Saw Blade, 13 ft. 6 in L, 1/2" W, 14/18 TPI, Steel, 0.025" Thick (81993D2B134115)
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 5/8 TPI, Bimetal, 0.035" Thick (94038QPB113505)
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/4" W, 10/14 TPI, Steel, 0.025" Thick (81417D2B123910)
- LENOX Band Saw Blade, 9 ft. L, 1/2" W, 8/12 TPI, Steel, 0.025" Thick (92868D2B92755)
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 2/3 TPI, Bimetal, 0.042" Thick (1793033)
- Lenox Band Saw Blades