Lenox
Band Saw Blade, 10 ft. 1/4 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel
- Zoro #: G7837509
- Mfr #: 1791091
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$50.84
Ships from United States
Subtotal: $50.84
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1791091 Specifications
- Zoro #: G7837509
- Mfr #: 1791091
- UPC #: 781303059406
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 10 ft. 1/4 in
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Blade Material: Steel
- Primary Material Application: General Purpose Metal Cutting
- For Material Width: 1/4 in to 1/2 in
- Blade Series: Diemaster 2
- Blade Thickness: 0.035 in
- Use Case: General/Maintenance
- Tip Material: Bi-Metal
- For Material Thickness: 0 in to 1/8 in
- Blade Length: 10 ft 1/4 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Cutting Edge Style: Variable
- Blade Width: 1/4 in
- Blade Length Group: 10 ft to 10 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 10 ft 1/4 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #1791091
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 6 ft. 8-1/2 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 1763074
- LENOX Band Saw Blade, 8 ft. 2 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 76017D2B82490
- LENOX Band Saw Blade, 7 ft. 7 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 1769531
- LENOX Band Saw Blade, 12 ft. 10-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 78883D2B123925
- LENOX Band Saw Blade, 11 ft. 4 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 16888D2B113455
- LENOX Band Saw Blade, 21 ft. L, 2" W, 2/3 TPI, 0.050" Thick, Steel 1855541
- LENOX Band Saw Blade, 17 ft. 6"x1-1/2x.050 2074768
- LENOX Band Saw Blade, 10 ft. x 3/4" x 0.035 87882CLB103050
- LENOX Band Saw Blade, 15 ft L, 1-1/4" W, 3/4 TPI 82668GTB154570
- SUPERCUT 125-inch x 1-inch x 0.032 x 3 TPI Woodsaver Carbide Resaw 209815
- SUPERCUT 60-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade 369328
- Lenox Power Saw Blades