Lenox
Band Saw Blade, 10 ft. 2-3/8 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel
- Zoro #: G7840266
- Mfr #: 1825936
Hover or click to zoom Tap to zoom
Length:
10 ft. 2-3/8 in
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/4"
- Teeth per Inch: 6
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$48.00
Subtotal: $48.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #1825936
- Zoro #G7840266
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 10 ft. 2-3/8 in |
Width | 1/4" |
Blade Length | 10 ft 2-3/8 in |
Blade Width | 1/4 in |
For Material Width | 1 in to 2 in |
Blade Length Group | 10 ft to 10 ft 11 in |
Details
Primary Saw Application | Metal |
Item | Band Saw Blade |
Teeth per Inch | 6 |
Thickness | 0.025" |
Material | Steel |
Package Quantity | 1 |
Tooth Type | Straight |
Grade | Diemaster 2 |
For Use With Saw Type | Band Saws |
For Use With | Band Saws |
Application | Metalworking |
Blade Thickness | 0.025 in |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
For Material Thickness | 1/4 in to 5/8 in |
Use Case | General/Maintenance |
Cutting Edge Style | Hook |
Blade Series | Diemaster 2 |
Primary Material Application | General Purpose Metal Cutting |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 10 ft 2-3/8 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #1825936
Explore more
- LENOX Band Saw Blade, 13 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1852285
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 6/8 TPI, 0.035" Thick, Bimetal 34151CLB134115
- LENOX Band Saw Blade, 4 ft. 8-1/8 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 51677D2B41425
- LENOX Band Saw Blade, 21 ft. 7 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel 92209D2B216590
- LENOX Band Saw Blade, 19 ft. 4-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 72832D2B195905
- LENOX Band Saw Blade, 9 ft. 3 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 25704D2B92820
- LENOX Band Saw Blade, 7 ft. 3-3/4 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 51724D2B72230
- LENOX Band Saw Blade, 13 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Steel 80284D2B133960
- LENOX Band Saw Blade, 11 ft. 11-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 1808738
- LENOX Band Saw Blade, 12 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal 95570QPB123660
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal 99222-07-09-1/2
- Lenox Band Saw Blades