Lenox

Band Saw Blade, 10 ft. 2 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel

Lenox Band Saw Blade,  10 ft. 2 in L,  1-1/4" W,  4/6 TPI,  0.042" Thick,  Steel 1807255
Hover or click to zoom Tap to zoom
  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Width: 1-1/4"
  • Teeth per Inch: 4/6
  • Thickness: 0.042"
  • Material: Steel
  • Tooth Type: Variable
  • Grade: Production
See full product details
$94.15

Subtotal: $94.15

Lenox #1807255 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 10 ft. 2 in
  • Width: 1-1/4"
  • Teeth per Inch: 4/6
  • Thickness: 0.042"
  • Material: Steel
  • Tooth Type: Variable
  • Grade: Production
  • For Use With: Band Saws
  • Application: Metalworking
  • For Use With Saw Type: Band Saws
  • Use Case: Production
  • Cutting Edge Style: Variable
  • Tip Material: Bi-Metal
  • Blade Length: 10 ft 2 in
  • Blade Width: 1 1/4 in
  • Blade Series: Classic Pro
  • Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Material: Steel
  • For Material Thickness: 1/4 in to 3/4 in
  • For Material Width: 3/4 in to 2 in
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Thickness: 0.042 in
  • Blade Length Group: 10 ft to 10 ft 11 in
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/4 in, Blade Length 10 ft 2 in, Blade Thickness 0.042 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in

Reviews of Lenox #1807255

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.