Lenox
Band Saw Blade, 10 ft. 2 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel
- Zoro #: G7867505
- Mfr #: 81957D2B103100
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 10
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$47.00
Subtotal: $47.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #81957D2B103100 Specifications
- Zoro #: G7867505
- Mfr #: 81957D2B103100
- UPC #: 082472819571
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 10 ft. 2 in
- Width: 1/2"
- Teeth per Inch: 10
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Cutting Edge Style: Standard
- Use Case: General/Maintenance
- Blade Width: 1/2 in
- For Material Width: 1/2 in to 3/4 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Material: Steel
- Blade Length: 10 ft 2 in
- Blade Series: Diemaster 2
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Tip Material: Bi-Metal
- For Material Thickness: 1/8 in
- Blade Thickness: 0.035 in
- Blade Length Group: 10 ft to 10 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 10 ft 2 in, Blade Thickness 0.035 in, Teeth per Inch 10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 1/8 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #81957D2B103100
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 10 ft. L, 1/2" W, 10 TPI, 0.035" Thick, Steel 80333D2B103050
- LENOX Band Saw Blade, 10 ft. 1 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 96570D2B103075
- LENOX Band Saw Blade, 10 ft. 10 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 52750D2B103300
- LENOX Band Saw Blade, 15 ft. 10 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 25826D2B154825
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 36160D2B31140
- LENOX Band Saw Blade, 13 ft. 4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 53336D2B134065
- LENOX Diemaster 2 Band Saw Blade 82060D2B123910
- LENOX Band Saw Blade, 13 ft., 11-1/4"x1"x0.035" 1989790
- LENOX Band Saw Blade, 11 ft. x 1 x 0.035, 6/10T 1966790
- SUPERCUT 52.75-inch x 0.375-inch x 0.014 x 14 TPI Carbon Tool Steel Blade 301106
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel ZHBFR10 -11'6
- Lenox Power Saw Blades