Lenox
Band Saw Blade, 10 ft. 2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel
- Mfr # 15253D2B103100
- Zoro # G7832417
$43.15
/ea
Subtotal: $43.15
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 18
- Thickness 0.025"
- Material Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- LENOX Band Saw Blade, 6 ft. L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 73926D2B61830
- LENOX Band Saw Blade, 9 ft. 6-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 69199D2B92910
- LENOX Band Saw Blade, 7 ft. 10-1/4" L 1823096
- LENOX Band Saw Blade, 5 ft. 2 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 73716D2B51575
- LENOX Band Saw Blade, 19 ft. 2 in L, 2" W, 4/6 TPI, 0.050" Thick, Steel 1812426
- LENOX Band Saw Blade, 7 ft. 8-1/2 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 77721D2B72350
- LENOX Band Saw Blade, 16 ft. 9 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 78689D2B165105
- LENOX Band Saw Blade, 5 ft. 1-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 66896D2B51560
- LENOX Band Saw Blade, 15 ft. 8 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 1783433
- STARRETT Band Saw Blade, 10 ft. 10 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal 99188-10-10
- SUPERCUT 124-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 445923
- Lenox Power Saw Blades