Lenox
Band Saw Blade, 10 ft. 2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel
- Zoro #: G7863941
- Mfr #: 80248D2B103100
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $60.98
Lenox #80248D2B103100 Specifications
- Zoro #: G7863941
- Mfr #: 80248D2B103100
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 10 ft. 2 in
- Width: 1/2"
- Teeth per Inch: 8/12
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Use With: Band Saws
- Use Case: General/Maintenance
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Cutting Edge Style: Variable
- For Material Thickness: 1/8 in to 1/4 in
- Blade Width: 1/2 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Thickness: 0.025 in
- Tip Material: Bi-Metal
- Blade Length: 10 ft 2 in
- For Material Width: 1/2 in to 3/4 in
- Blade Material: Steel
- Blade Series: Diemaster 2
- Blade Length Group: 10 ft to 10 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 10 ft 2 in, Blade Thickness 0.025 in, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 3/4 in
Reviews of Lenox #80248D2B103100
Explore more
- Lenox Band Saw Blade, 15 ft. 2-5/8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 26197D2B154640
- Lenox Band Saw Blade, 12 ft. 1-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 86732D2B123695
- Lenox Band Saw Blade, 5 ft. 4-3/4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 53091D2B51645
- Lenox Band Saw Blade, 15 ft. 9 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 82257D2B154800
- Lenox Band Saw Blade, 18 ft. 5 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 97437D2B185615
- Lenox Band Saw Blade, 17 ft. 8" L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Steel 1867304
- Lenox Band Saw Blade, 13 ft. 3-7/8 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1807218
- Lenox Band Saw Blade, 7 ft. 11 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 70890D2B72415
- Morse Band Saw Blade, 10 ft. 1-3/4 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal ZWEG083C610MAT-10' 1-3/4
- Starrett Band Saw Blade, 8 ft. 2-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Bimetal 99181-08-02-1/2
- Morse Band Saw Blade, 10 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal ZWEG083C1014MAT-10' 0
- Lenox Band Saw Blades