Lenox
Band Saw Blade, 10 ft. 2 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel
- Zoro #: G7861415
- Mfr #: 78698D2B103100
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 3/8"
- Teeth per Inch: 4
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$43.15
Subtotal: $43.15
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #78698D2B103100
- Zoro #G7861415
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 10 ft. 2 in |
Width | 3/8" |
Blade Width | 3/8 in |
Blade Length | 10 ft 2 in |
For Material Width | 1 in to 2 in |
Blade Length Group | 10 ft to 10 ft 11 in |
Details
Primary Saw Application | Metal |
Item | Band Saw Blade |
Teeth per Inch | 4 |
Thickness | 0.035" |
Material | Steel |
Package Quantity | 1 |
Tooth Type | Straight |
Grade | Diemaster 2 |
Application | Metalworking |
For Use With | Band Saws |
For Use With Saw Type | Band Saws |
Tip Material | Bi-Metal |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
Blade Material | Steel |
Blade Series | Diemaster 2 |
Blade Thickness | 0.035 in |
Cutting Edge Style | Hook |
For Material Thickness | 1/4 in to 5/8 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 10 ft 2 in, Blade Thickness 0.035 in, Teeth per Inch 4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #78698D2B103100
Explore more
- LENOX Band Saw Blade, 21 ft. 2 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 26368D2B216450
- LENOX Band Saw Blade, 13 ft. 10-1/2" L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1852111
- LENOX Band Saw Blade, 10 ft. 10 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 52594D2B103300
- LENOX Band Saw Blade, 5 ft. 8-1/8 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 1764731
- LENOX Band Saw Blade, 7 ft. 9 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 52065D2B72360
- LENOX Band Saw Blade, 14 ft. 9 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 48444D2B144495
- LENOX Band Saw Blade, 16 ft. 5 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 1778088
- LENOX Band Saw Blade, 18 ft. 8 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 98332D2B185690
- LENOX Band Saw Blade, 14 ft. 5 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 72211D2B144395
- SUPERCUT Bandsaw Blade, 99.75 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel 212129
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 208399
- Lenox Power Saw Blades