Lenox
Band Saw Blade, 10 ft. 3-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel
- Zoro #: G7831857
- Mfr #: 15040D2B103135
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 8/12
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
$43.49
Subtotal: $43.49
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal 1771154
- LENOX Band Saw Blade, 19 ft. 8 in L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel 1807985
- LENOX Band Saw Blade, 7 ft. 11 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 51914D2B72415
- LENOX Band Saw Blade, 14 ft. 5 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 1807339
- LENOX Band Saw Blade, 13 ft. 3" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel 1852263
- LENOX Band Saw Blade, 12 ft. 1-1/2 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 1869333
- LENOX Band Saw Blade, 6 ft. 10-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 16519D2B62095
- LENOX Band Saw Blade, 10 ft. 5-1/2 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 16115D2B103190
- LENOX Band Saw Blade, 4 ft. 8-1/2 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 29575D2B41435
- MORSE Band Saw Blade, 14 ft. 6 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal ZWEG083C46S-14' 6
- SUPERCUT 73.5-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 409550
- Lenox Band Saw Blades