Lenox
Band Saw Blade, 10 ft. 3 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel
- Zoro #: G7861458
- Mfr #: 78655D2B103125
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 3
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$44.96
Subtotal: $44.96
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #78655D2B103125 Specifications
- Zoro #: G7861458
- Mfr #: 78655D2B103125
- UPC #: 082472786552
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 10 ft. 3 in
- Width: 1/2"
- Teeth per Inch: 3
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Use With: Band Saws
- Tip Material: Bi-Metal
- For Material Thickness: 3/4 in to 1-1/4 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- For Material Width: 5 in to 8 in
- Cutting Edge Style: Hook
- Blade Length: 10 ft 3 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Series: Diemaster 2
- Use Case: General/Maintenance
- Blade Width: 1/2 in
- Blade Thickness: 0.035 in
- Blade Material: Steel
- Blade Length Group: 10 ft to 10 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 10 ft 3 in, Blade Thickness 0.035 in, Teeth per Inch 3, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 3/4 in to 1-1/4 in, For Material Width 5 in to 8 in, For Use With Saw Type Band Saws
Reviews of Lenox #78655D2B103125
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 10 ft. 10 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 86008D2B103300
- LENOX Band Saw Blade, 10 ft. 6 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 86016D2B103200
- LENOX Band Saw Blade, 10 ft. 9 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 48577D2B103275
- LENOX Band Saw Blade, 7 ft. 5-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 87155D2B72275
- LENOX Band Saw Blade, 11 ft. 8 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 88008D2B113555
- LENOX Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 1793093
- LENOX Band Saw Blade, 20 ft. 8"x2"x0.063, 1.8/2T AB29145CL20667
- LENOX Band Saw Blade, 8 ft. 5" L, 3/4" W, 14 TPI 48199CLB82565
- LENOX Band Saw Blade 46 Tpi 1 1/4X.042 14Ft 9, 14 ft. 9" L, 1-1/4" W, 46 TPI, 0.042" Thick 28385RPB144495
- LENOX Band Saw Blade, 8 ft. 3-3/4 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 80365D2B82535
- SUPERCUT 70.5-inch x 0.375-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 390728
- Lenox Power Saw Blades