Lenox
Band Saw Blade, 10 ft. 3 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel
- Mfr # 29471D2B103125
- Zoro # G7846581
$43.15
/ea
Subtotal: $43.15
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/4"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- LENOX Band Saw Blade, 15 ft. 4 in L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel 1793022
- LENOX Band Saw Blade, 5 ft. L, 1/2" W, 14 TPI, 0.035" Thick, Steel 1803391
- LENOX Band Saw Blade, 7 ft. 8 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 82386D2B72350
- LENOX Saw Blade .035X3/4X79 46Tp, 3/4" W, 0.035" Thick 86690LPB72360
- LENOX Band Saw Blade, 9 ft. 3 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 81897D2B92820
- LENOX Band Saw Blade, 14 ft. 5 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel 1809477
- LENOX Band Saw Blade, 13 ft. 9 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel 1770552
- LENOX Band Saw Blade, 23 ft. 2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 1842942
- LENOX Band Saw Blade, 8 ft. 8 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 62685D2B82640
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 4 TPI Premium Bimetal Blade 430592
- SUPERCUT 82-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade 477542
- Lenox Band Saw Blades