Lenox
Band Saw Blade, 10 ft. 3 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel
- Zoro #: G7859735
- Mfr #: 77118D2B103135
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$46.17
Subtotal: $46.17
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #77118D2B103135 Specifications
- Zoro #: G7859735
- Mfr #: 77118D2B103135
- UPC #: 082472771183
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 10 ft. 3 in
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Metalworking
- Cutting Edge Style: Variable
- Blade Length: 10 ft 3 in
- Blade Series: Diemaster 2
- Tip Material: Bi-Metal
- For Material Thickness: 0 in to 1/8 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- For Material Width: 1/4 in to 1/2 in
- Blade Thickness: 0.035 in
- Blade Width: 1/4 in
- Use Case: General/Maintenance
- Blade Material: Steel
- Primary Material Application: General Purpose Metal Cutting
- Blade Length Group: 10 ft to 10 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 10 ft 3 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #77118D2B103135
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 10 ft. 1 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 29746D2B103075
- LENOX Band Saw Blade, 10 ft. 2 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 28465D2B103100
- LENOX Band Saw Blade, 10 ft. 9 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 77117D2B103275
- LENOX Band Saw Blade, 8 ft. 1-1/2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 1794028
- LENOX Band Saw Blade, 10 ft. 11 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 73694D2B103325
- LENOX Band Saw Blade, 6 ft. 4 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 1787667
- LENOX Band Saw Blade, 17 ft. 6"x1-1/2x.050 2074768
- LENOX Band Saw Blade, RxPlus 24x2x0.063x3/4 27488RPB247315
- LENOX Band Saw Blade, 21 ft. 1" L 27736RPB216400
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 1792864
- SUPERCUT 72-inch x 0.625-inch x 0.032 x 4 TPI Carbon Tool Steel Blade 400205
- Lenox Band Saw Blades