Lenox
Band Saw Blade, 10 ft. 4-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel
- Zoro #: G7860365
- Mfr #: 77649D2B103160
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 6/10
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$43.15
Subtotal: $43.15
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #77649D2B103160 Specifications
- Zoro #: G7860365
- Mfr #: 77649D2B103160
- UPC #: 082472776492
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 10 ft. 4-1/2 in
- Width: 1/2"
- Teeth per Inch: 6/10
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Use With: Band Saws
- Blade Thickness: 0.025 in
- Blade Series: Diemaster 2
- Blade Width: 1/2 in
- Use Case: General/Maintenance
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Cutting Edge Style: Variable
- Primary Material Application: General Purpose Metal Cutting
- Tip Material: Bi-Metal
- Blade Length: 10 ft 4-1/2 in
- Blade Material: Steel
- For Material Thickness: 1/8 in to 1/4 in
- For Material Width: 1/2 in to 1 in
- Blade Length Group: 10 ft to 10 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 10 ft 4-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 1 in
Reviews of Lenox #77649D2B103160
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 10 ft. 7 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 81747D2B103225
- LENOX Band Saw Blade, 10 ft. 2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 81952D2B103100
- LENOX Band Saw Blade, 10 ft. 1-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 88650D2B103085
- LENOX Band Saw Blade, 23 ft. 7 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 99158D2B237200
- LENOX Band Saw Blade, 11 ft. 5-1/4 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1807558
- LENOX Band Saw Blade, 5 ft. 5 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 92692D2B51650
- LENOX Bandsaw Blade 12 Ft 10 Inch X1/2X6T, 12 ft. 10 in L, 1/2" W 82065D2B123910
- LENOX Band Saw Blade, 20 ft. 8"x2"x0.063, 1.8/2T AB29145CL20667
- LENOX BandSaw Blade, WB 13 2X1 1/4 .042 1.1 HR 89197WBB134015
- LENOX Band Saw Blade, 15 ft. 6 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792749
- LENOX Band Saw Blade, 10 ft. 2-3/8 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 1825936
- Lenox Power Saw Blades