Lenox
Band Saw Blade, 10 ft. 4-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel
- Zoro #: G7835725
- Mfr #: 1778883
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 8/12
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$53.52
Subtotal: $53.52
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1778883 Specifications
- Zoro #: G7835725
- Mfr #: 1778883
- UPC #: 781303033062
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 10 ft. 4-1/2 in
- Width: 1/2"
- Teeth per Inch: 8/12
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Blade Series: Diemaster 2
- Blade Length: 10 ft 4-1/2 in
- Tip Material: Bi-Metal
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Use Case: General/Maintenance
- For Material Thickness: 1/8 in to 1/4 in
- Blade Width: 1/2 in
- Cutting Edge Style: Variable
- Primary Material Application: General Purpose Metal Cutting
- For Material Width: 1/2 in to 3/4 in
- Blade Thickness: 0.025 in
- Blade Material: Steel
- Blade Length Group: 10 ft to 10 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 10 ft 4-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 3/4 in
Reviews of Lenox #1778883
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 10 ft. 6-1/4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 1799751
- LENOX Band Saw Blade, 15 ft. 10 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 1786737
- LENOX Band Saw Blade, 10 ft. 11-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 1782717
- LENOX Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 87884CLB103050
- LENOX Band Saw Blade, 13 ft. 3-1/2 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 1854259
- LENOX Band Saw Blade, 14 ft. 9 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 48444D2B144495
- LENOX Band Saw Blade, 14 ft. 8" L, 1" W, 18 TPI 1873966
- LENOX Band Saw Blade, 10 ft.10.5"x1x0.035, 6/10T 1968858
- LENOX Band Saw Blade, CL 19 8x1 .035 6/10 VVR CL17038CL19667
- SUPERCUT 116-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 203585
- LENOX Band Saw Blade, 12 ft. 3-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 1800694
- Lenox Band Saw Blades