Lenox

Band Saw Blade, 10 ft. 4-1/2" L, 1" W, 5/8 TPI, 0.035" Thick, Steel

Lenox Band Saw Blade,  10 ft. 4-1/2" L,  1" W,  5/8 TPI,  0.035" Thick,  Steel 1852122
Hover or click to zoom Tap to zoom
$87.44
  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Width: 1"
See full product details
This item ships free.

Total: $87.44

Lenox #1852122 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 10 ft. 4-1/2"
  • Width: 1"
  • Teeth per Inch: 5/8
  • Thickness: 0.035"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Variable
  • Grade: Classic Pro
  • For Use With Saw Type: Band Saws
  • Application: Metalworking
  • For Use With: Band Saws
  • Blade Series: Classic Pro
  • Blade Length: 10 ft 4-1/2 in
  • Blade Width: 1 in
  • For Material Width: 3/4 in to 2 in
  • Tip Material: Bi-Metal
  • Use Case: Production
  • Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Primary Material Application: General Purpose Metal Cutting
  • For Material Thickness: 1/4 in to 3/4 in
  • Blade Material: Steel
  • Cutting Edge Style: Variable
  • Blade Thickness: 0.035 in
  • Blade Length Group: 10 ft to 10 ft 11 in
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 in, Blade Length 10 ft 4-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in

Reviews of Lenox #1852122