Lenox
Band Saw Blade, 10 ft. 4 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel
- Zoro #: G7872125
- Mfr #: 86360D2B103150
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 6
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$46.17
Ships from United States
Subtotal: $46.17
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #86360D2B103150 Specifications
- Zoro #: G7872125
- Mfr #: 86360D2B103150
- UPC #: 082472863604
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 10 ft. 4 in
- Width: 1/2"
- Teeth per Inch: 6
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Material Width: 1 in to 2 in
- Tip Material: Bi-Metal
- Blade Length: 10 ft 4 in
- For Material Thickness: 1/4 in to 5/8 in
- Blade Width: 1/2 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Cutting Edge Style: Hook
- Blade Series: Diemaster 2
- Blade Material: Steel
- Primary Material Application: General Purpose Metal Cutting
- Use Case: General/Maintenance
- Blade Thickness: 0.025 in
- Blade Length Group: 10 ft to 10 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 10 ft 4 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #86360D2B103150
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 6 ft. 7 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 86532D2B62005
- LENOX Band Saw Blade, 10 ft. 9-1/8 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 83423D2B103280
- LENOX Band Saw Blade, 13 ft. 11-7/8 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 93610D2B134265
- LENOX Band Saw Blade, 22 ft. 3 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel 1819099
- LENOX Band Saw Blade, 4 ft. 6-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 87398D2B41385
- LENOX Band Saw Blade, 9 ft. 11-1/2" L 87881CLB93035
- LENOX Band Saw Blade, 18 ft. 6 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 94874D2B185640
- LENOX 18T R Neotype Bandsaw Blade 91670NEB92995
- LENOX Band Saw Blade, 20 ft. 5 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 91193D2B206225
- M.K. MORSE - 18' 3" x 3/4" x 0.035 Bimetal M42 6/10 Band Saw Blade 4254682190BX1
- M.K. MORSE - 19' 6" x 1" x 0.035 M-Factor Carbide Tipped 3 Foundry Band Saw Blade 8055032340BX1
- Lenox Power Saw Blades