Lenox
Band Saw Blade, 10 ft. 4 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel
- Zoro #: G7852665
- Mfr #: 53018D2B103150
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 6/10
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$43.15
Subtotal: $43.15
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #53018D2B103150 Specifications
- Zoro #: G7852665
- Mfr #: 53018D2B103150
- UPC #: 082472530186
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 10 ft. 4 in
- Width: 1/2"
- Teeth per Inch: 6/10
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- For Material Width: 1/2 in to 1 in
- For Material Thickness: 1/8 in to 1/4 in
- Blade Material: Steel
- Blade Length: 10 ft 4 in
- Use Case: General/Maintenance
- Blade Thickness: 0.025 in
- Tip Material: Bi-Metal
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Width: 1/2 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Series: Diemaster 2
- Cutting Edge Style: Variable
- Blade Length Group: 10 ft to 10 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 10 ft 4 in, Blade Thickness 0.025 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 1 in
Reviews of Lenox #53018D2B103150
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 10 ft. 1-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 88650D2B103085
- LENOX Band Saw Blade, 10 ft. 2-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 29520D2B103110
- LENOX Band Saw Blade, 10 ft. 7 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 81747D2B103225
- LENOX Band Saw Blade, 3 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 98461D2B3915
- LENOX Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 75720D2B72350
- LENOX Band Saw Blade, 11 ft. 11-3/8 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 1850433
- LENOX Band Saw Blade, 15 ft. 4" L, Tip Material: Metal 25757GTB154675
- LENOX Band Saw Blade, 10 ft. x 3/4" x 0.035 87882CLB103050
- LENOX Band Saw Blade, 14 ft. 8" L, 1/4" W 2039364
- DOALL SAWING PRODUCTS DoAll Silencer GP Band Saw Blade, 1"W, .035 thick/gauge, 4-6 TPI 303-900130.000
- LENOX Band Saw Blade, 20 ft. 6 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 1803974
- Lenox Band Saw Blades