Lenox
Band Saw Blade, 10 ft. 4 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7868771
- Mfr #: 82393D2B103150
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 3/8"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$51.76
Ships from United States
Subtotal: $51.76
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #82393D2B103150 Specifications
- Zoro #: G7868771
- Mfr #: 82393D2B103150
- UPC #: 082472823936
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 10 ft. 4 in
- Width: 3/8"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Use With: Band Saws
- Blade Width: 3/8 in
- Blade Material: Steel
- For Material Thickness: 0 in to 1/8 in
- Tip Material: Bi-Metal
- Cutting Edge Style: Variable
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Primary Material Application: General Purpose Metal Cutting
- For Material Width: 1/4 in to 1/2 in
- Blade Thickness: 0.025 in
- Blade Length: 10 ft 4 in
- Blade Series: Diemaster 2
- Use Case: General/Maintenance
- Blade Length Group: 10 ft to 10 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 10 ft 4 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #82393D2B103150
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 10 ft. L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 80061D2B103050
- LENOX Band Saw Blade, 10 ft. 11-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 89624D2B103340
- LENOX Band Saw Blade, 10 ft. 5 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 84012D2B103175
- LENOX Band Saw Blade, 5 ft. 3-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 76858D2B51615
- LENOX Band Saw Blade, 10 ft. L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 12913D2B103048
- LENOX Band Saw Blade, 9 ft. 1/4 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 83238D2B92750
- LENOX Band Saw Blade, 13 ft. 1" L, 1" W, 6/10 TPI 29174CLB133990
- LENOX Band Saw Blade, 12ft 10" L, 3/4"W, 8/12 TPI 18726CLB123910
- LENOX Band Saw Blade, CM 16 8X1 1/4 .042 3STPTR CM19152CL16667
- SUPERCUT 73.5-inch x 0.1875-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 409321
- LENOX Band Saw Blade, 12 ft. 2-1/2" L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1863942
- Lenox Band Saw Blades