Lenox
Band Saw Blade, 10 ft. 4 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel
- Zoro #: G7851411
- Mfr #: 52024D2B103150
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 3/8"
- Teeth per Inch: 4
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$46.17
Subtotal: $46.17
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #52024D2B103150 Specifications
- Zoro #: G7851411
- Mfr #: 52024D2B103150
- UPC #: 082472520248
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 10 ft. 4 in
- Width: 3/8"
- Teeth per Inch: 4
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Blade Length: 10 ft 4 in
- Blade Thickness: 0.035 in
- For Material Thickness: 1/4 in to 5/8 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- For Material Width: 1 in to 2 in
- Blade Series: Diemaster 2
- Cutting Edge Style: Hook
- Use Case: General/Maintenance
- Tip Material: Bi-Metal
- Blade Width: 3/8 in
- Blade Material: Steel
- Primary Material Application: General Purpose Metal Cutting
- Blade Length Group: 10 ft to 10 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 10 ft 4 in, Blade Thickness 0.035 in, Teeth per Inch 4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #52024D2B103150
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 10 ft. 8 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 52025D2B103250
- LENOX Band Saw Blade, 10 ft. 1 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 78798D2B103075
- LENOX Band Saw Blade, 10 ft. 11 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 96325D2B103325
- LENOX Band Saw Blade, 11 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1843186
- LENOX Band Saw Blade, 13 ft. 2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792734
- LENOX Band Saw Blade, 27 ft. 3/4" L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1850855
- LENOX Saw Blade, HRX 26 7x2 .063 3/4 VPVR HRX29017CL26583
- LENOX Band Saw Blade, 16 ft. 4" L, 3/8" W 1805299
- LENOX Band Saw Blade, 2" x 0.63mm, 1.4-2 TPI MWP-10-A-LENOX 1963652
- LENOX Band Saw Blade, 15 ft. 6" L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Bimetal 28690RPB154725
- MORSE Band Saw Blade, 9 ft. 3" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal ZWEFC610M42-9' 3
- Lenox Band Saw Blades