Lenox
Band Saw Blade, 10 ft. 5-1/4 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel
- Zoro #: G7842661
- Mfr #: 1865126
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$54.06
Ships from United States
Subtotal: $54.06
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1865126 Specifications
- Zoro #: G7842661
- Mfr #: 1865126
- UPC #: 781303154293
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 10 ft. 5-1/4 in
- Width: 1/2"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- Blade Thickness: 0.035 in
- For Material Thickness: 1/4 in to 5/8 in
- Use Case: General/Maintenance
- Cutting Edge Style: Hook
- Blade Width: 1/2 in
- Blade Length: 10 ft 5-1/4 in
- For Material Width: 1 in to 2 in
- Blade Material: Steel
- Tip Material: Bi-Metal
- Blade Series: Diemaster 2
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Primary Material Application: General Purpose Metal Cutting
- Blade Length Group: 10 ft to 10 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 10 ft 5-1/4 in, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #1865126
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 13 ft. 4-1/2 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 1801447
- LENOX Band Saw Blade, 19 ft. 10 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 66902D2B196045
- LENOX Band Saw Blade, 9 ft. 4 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 74045D2B92845
- LENOX Band Saw Blade, 10 ft. 11-1/2 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 72928D2B103340
- LENOX Band Saw Blade, 11 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 87894CLB113355
- LENOX Band Saw Blade, 22 ft. 3 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel 1819099
- LENOX Band Saw Blade, 20 ft.8" x 2"x0.063, 2/3T VP29010CL20667
- LENOX Band Saw Blade, 13 ft 3" L, 1" W, 2/3 TPI 2075429
- LENOX Band Saw Blade, 9 ft. 11" x 3/4" x 0.035 1800401
- LENOX Band Saw Blade, 8 ft. L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 76619D2B82450
- DOALL SAWING PRODUCTS DoAll Silencer GP Band Saw Blade, 1/2"W, .035 thick/gauge, 10-14 TPI 303-028120.000
- Lenox Power Saw Blades