Lenox
Band Saw Blade, 10 ft. 5 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel
- Zoro #: G7868869
- Mfr #: 82499D2B103190
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 3
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$46.17
Subtotal: $46.17
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #82499D2B103190 Specifications
- Zoro #: G7868869
- Mfr #: 82499D2B103190
- UPC #: 082472824995
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 10 ft. 5 in
- Width: 1/2"
- Teeth per Inch: 3
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Use With: Band Saws
- Blade Width: 1/2 in
- Tip Material: Bi-Metal
- Use Case: General/Maintenance
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Material: Steel
- Blade Length: 10 ft 5 in
- Blade Thickness: 0.035 in
- Cutting Edge Style: Hook
- For Material Thickness: 3/4 in to 1-1/4 in
- Blade Series: Diemaster 2
- Primary Material Application: General Purpose Metal Cutting
- For Material Width: 5 in to 8 in
- Blade Length Group: 10 ft to 10 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 10 ft 5 in, Blade Thickness 0.035 in, Teeth per Inch 3, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 3/4 in to 1-1/4 in, For Material Width 5 in to 8 in, For Use With Saw Type Band Saws
Reviews of Lenox #82499D2B103190
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 10 ft. 9 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 48577D2B103275
- LENOX Band Saw Blade, 10 ft. 8 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 48545D2B103250
- LENOX Band Saw Blade, 10 ft. L, 1/2" W, 3 TPI, 0.035" Thick, Steel 96672D2B103060
- LENOX Band Saw Blade, 20 ft. 8 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 14168D2B206300
- LENOX Band Saw Blade, 16 ft. 7 in L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Steel 1807491
- LENOX Band Saw Blade, 11 ft. 9 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 80262D2B113580
- LENOX Band Saw Blade, CL 33 2X1 .035 6/10 VVR 1801631
- LENOX Band Saw Blade, 14 ft. 6" L, Blade Series: Rx+ 27851RPB144420
- LENOX Band Saw Blade, 11 ft. x 1 x 0.035, 6/10T 1966790
- LENOX Band Saw Blade, 13 ft. 5 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 94871D2B134100
- SUPERCUT 126-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 428032
- Lenox Power Saw Blades