Lenox
Band Saw Blade, 10 ft. 5 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel
- Zoro #: G7831811
- Mfr #: 15130D2B103175
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 10 ft. 5 in
- Width: 1/2"
- Teeth per Inch: 6/10
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
$44.96
Subtotal: $44.96
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #15130D2B103175 Specifications
- Zoro #: G7831811
- Mfr #: 15130D2B103175
- UPC #: 082472151305
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 10 ft. 5 in
- Width: 1/2"
- Teeth per Inch: 6/10
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Tip Material: Bi-Metal
- Cutting Edge Style: Variable
- Use Case: General/Maintenance
- For Material Width: 1/2 in to 1 in
- Blade Thickness: 0.025 in
- Blade Material: Steel
- Primary Material Application: General Purpose Metal Cutting
- Blade Series: Diemaster 2
- Blade Width: 1/2 in
- Blade Length: 10 ft 5 in
- For Material Thickness: 1/8 in to 1/4 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Length Group: 10 ft to 10 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 10 ft 5 in, Blade Thickness 0.025 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 1 in
Reviews of Lenox #15130D2B103175
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 15 ft. L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 80938D2B154570
- LENOX Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal 1793064
- LENOX Band Saw Blade, 8 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 82562D2B82590
- LENOX Band Saw Blade, 8 ft. L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 17253D2B82440
- LENOX Band Saw Blade, 8 ft. 3 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 86014D2B82515
- LENOX Band Saw Blade, 10 ft. 6 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 51944D2B103200
- LENOX Bi-Metal Band Saw Blade 73940CLB144545
- LENOX Diemaster 2 Band Saw Blade 82060D2B123910
- LENOX 23Ft 7.5In 2 W .063 2/3 Tooth, 23 ft. 7-1/2" L, 2" W, 2/3 TPI, 0.063" Thick 48092GTB237200
- LENOX Band Saw Blade, 11 ft. 9 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 83358D2B113580
- STARRETT Band Saw Blade, 10 ft. 4" L, 5/8" W, 4 TPI, 0.025" Thick, Carbon Steel 94326-124W
- Lenox Power Saw Blades