SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, 10 ft. 5 In. L

LENOX| Zoro #: G1292855| Mfr #: 80252D2B103175

$57.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Band Saw BladeTooth Type: VariableWidth: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1292855 Mfr #: 80252D2B103175
Item: Band Saw BladeTooth Type: Variable
Width: 1/2"Material: Bimetal
Thickness: 0.025"Length: 10 ft. 5"
Primary Saw Application: MetalGrade: Diemaster 2
For Use With: Band SawsApplication: Contour Cutting
Teeth per Inch: 10/14Country of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 10 ft. 5 In., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 10/14, Material Bimetal, Grade Diemaster 2, For Use With Band Saws, Application Contour Cutting

Reviews