Lenox
Band Saw Blade, 10 ft. 6 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel, Diemaster 2 Series
Mfr # 81950D2B103200
Zoro # G7867435
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 14/18
- Thickness 0.025"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 13 ft. 11 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1793089
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 62578D2B31140
- LENOX Band Saw Blade, 4 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel, Classic Pro Series 1793099
- LENOX Band Saw Blade, 5 ft. 10-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 81590D2B51790
- LENOX Band Saw Blade, 9 ft. 11-1/2" L 87881CLB93035
- LENOX Band Saw Blade, 14 ft. 6 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 80017D2B144420
- LENOX Band Saw Blade, 15 ft. 8" L 1945332
- LENOX Band Saw Blade, 20 ft. L, 2" W, 4/6 TPI, 0.063" Thick, Steel, Classic Pro Series 1819616
- LENOX Band Saw Blade, HRC, 174x1.25", 3/4T 80430HCB144420
- MORSE Band Saw Blade, 5 ft. 8 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEDR14-5'8
- SUPERCUT 67.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 434255
- Lenox Band Saw Blades