Lenox
Band Saw Blade, 10 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel
- Zoro #: G7830980
- Mfr #: 1867329
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1-1/4"
- Teeth per Inch: 3/4
- Thickness: 0.042"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$69.00
Subtotal: $69.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #1867329
- Zoro #G7830980
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 10 ft. 6" |
Width | 1-1/4" |
Blade Length | 10 ft 6 in |
Blade Width | 1 1/4 in |
For Material Width | 2 in to 5 in |
Blade Length Group | 10 ft to 10 ft 11 in |
Details
Primary Saw Application | Metal |
Item | Band Saw Blade |
Teeth per Inch | 3/4 |
Thickness | 0.042" |
Material | Steel |
Package Quantity | 1 |
Tooth Type | Variable |
Grade | Classic Pro |
For Use With Saw Type | Band Saws |
Application | Metalworking |
For Use With | Band Saws |
Tip Material | Bi-Metal |
Blade Material | Steel |
Materials Cut | Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
Cutting Edge Style | Variable |
For Material Thickness | 1/2 in to 1 in |
Blade Series | Classic Pro |
Primary Material Application | General Purpose Metal Cutting |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/4 in, Blade Length 10 ft 6 in, Blade Thickness 0.042 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in
Reviews of Lenox #1867329
Explore more
- LENOX Band Saw Blade, 8 ft. L, 3/8" W, 6 TPI, 0.035" Thick, Steel 96115D2B82450
- LENOX Band Saw Blade, 11 ft. 6" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal 79647CLB113505
- LENOX Band Saw Blade, 9 ft. 3 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 15032D2B92820
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal 87902CLB113505
- LENOX Band Saw Blade, 16 ft. 6" L, 2" W, 2/3 TPI, 0.050" Thick, Steel 1860910
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal 39650CLB72360
- LENOX Band Saw Blade, 11 ft. 1 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 53026D2B113380
- LENOX Band Saw Blade, 18 ft. 9 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 72252D2B185715
- LENOX Band Saw Blade, 5 ft. 1 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 80675D2B51555
- SUPERCUT 65.5 L, 0.5 W, 0.025 Thick, M2 Steel 369533
- SUPERCUT 138-inch x 1.25-inch x 0.042 x 8-12 TPI Premium Bimetal Blade 201413
- Lenox Power Saw Blades