Lenox
Band Saw Blade, 10 ft. 7-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7834961
- Mfr #: 1774964
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 3/8"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
$51.99
Subtotal: $51.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 20 ft. 8 in L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel 1806214
- LENOX Band Saw Blade, 8 ft. 3 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 36149D2B82515
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal 95378QPB113505
- LENOX Band Saw Blade, 14 ft. 11 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 34601D2B144545
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 97890QPB144420
- LENOX Band Saw Blade, 12 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal 14409RPB123660
- LENOX Band Saw Blade, 13 ft. 8 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 96629D2B134165
- LENOX Band Saw Blade, 10 ft. 2 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 80250D2B103100
- LENOX Band Saw Blade, 20 ft. 8" L, 2" W, 4/6 TPI, 0.063" Thick, Steel 1862439
- SUPERCUT 72.875-inch x 0.1875-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 401035
- SUPERCUT 101-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 443080
- Lenox Band Saw Blades