Lenox
Band Saw Blade, 10 ft. 7 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel
- Zoro #: G7865457
- Mfr #: 80982D2B103225
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 10
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$52.34
Subtotal: $52.34
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #80982D2B103225 Specifications
- Zoro #: G7865457
- Mfr #: 80982D2B103225
- UPC #: 082472809824
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 10 ft. 7 in
- Width: 1/2"
- Teeth per Inch: 10
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- Application: Metalworking
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Blade Series: Diemaster 2
- Blade Width: 1/2 in
- Use Case: General/Maintenance
- Tip Material: Bi-Metal
- For Material Thickness: 1/8 in
- Primary Material Application: General Purpose Metal Cutting
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- For Material Width: 1/2 in to 3/4 in
- Cutting Edge Style: Standard
- Blade Material: Steel
- Blade Thickness: 0.035 in
- Blade Length: 10 ft 7 in
- Blade Length Group: 10 ft to 10 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 10 ft 7 in, Blade Thickness 0.035 in, Teeth per Inch 10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 1/8 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #80982D2B103225
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 10 ft. 2 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 81957D2B103100
- LENOX Band Saw Blade, 10 ft. 9-1/8 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 83035D2B103280
- LENOX Band Saw Blade, 10 ft. 8 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 83306D2B103250
- LENOX Band Saw Blade, 12 ft. 9-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 1835471
- LENOX Band Saw Blade, 6 ft. 4 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 82891D2B61930
- LENOX Band Saw Blade, 8 ft. 1 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 91749D2B82465
- LENOX Band Saw Blade, CM 16 8X1 1/4 .042 3STPTR CM19152CL16667
- LENOX Band Saw Blade, 12 ft. 9" L, 1-1/4" W 93336RPB123885
- LENOX Band Saw Blade, 20ft 10"L, 1/2"W, Trimaster 49198TRB206350
- SUPERCUT 155-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 209839
- LENOX Band Saw Blade, 15 ft. 1/2 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 82286D2B154585
- Lenox Band Saw Blades