Lenox
Band Saw Blade, 10 ft. 7 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel
- Zoro #: G7871011
- Mfr #: 85006D2B103240
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 3
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$54.23
Subtotal: $54.23
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #85006D2B103240 Specifications
- Zoro #: G7871011
- Mfr #: 85006D2B103240
- UPC #: 082472850062
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 10 ft. 7 in
- Width: 1/2"
- Teeth per Inch: 3
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Use With: Band Saws
- Cutting Edge Style: Hook
- Blade Series: Diemaster 2
- Blade Width: 1/2 in
- Use Case: General/Maintenance
- For Material Thickness: 3/4 in to 1-1/4 in
- Blade Thickness: 0.035 in
- For Material Width: 5 in to 8 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Material: Steel
- Primary Material Application: General Purpose Metal Cutting
- Tip Material: Bi-Metal
- Blade Length: 10 ft 7 in
- Blade Length Group: 10 ft to 10 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 10 ft 7 in, Blade Thickness 0.035 in, Teeth per Inch 3, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 3/4 in to 1-1/4 in, For Material Width 5 in to 8 in, For Use With Saw Type Band Saws
Reviews of Lenox #85006D2B103240
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 10 ft. 3 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 78655D2B103125
- LENOX Band Saw Blade, 10 ft. 10 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 86008D2B103300
- LENOX Band Saw Blade, 10 ft. 5 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 82499D2B103190
- LENOX Band Saw Blade, 3 ft. 8-3/4 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 70218D2B31138
- LENOX Band Saw Blade, 17 ft. 1 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 28744D2B175205
- LENOX Band Saw Blade, 15 ft. 6 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 13444D2B154725
- LENOX Diemaster 2 Band Saw Blade 82060D2B123910
- LENOX Band Saw Blade, 10 ft. x 3/4" x 0.035 87882CLB103050
- LENOX Band Saw Blade, 17 ft. 4" L, 1" W, 5/8 TPI 76910CLB175285
- BOSCH 56-1/8 x 1/8 x 15TPI Wood BSB, 56-1/8 in L, 1/8" W, 15 TPI, 0.012" Thick BS5618-15S
- LENOX Band Saw Blade, 13 ft. 1/2 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 1800188
- Lenox Band Saw Blades