Lenox
Band Saw Blade, 10 ft. 7 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel
- Zoro #: G7866638
- Mfr #: 81747D2B103225
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 6/10
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$44.83
Subtotal: $44.83
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #81747D2B103225
- Zoro #G7866638
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 10 ft. 7 in |
Width | 1/2" |
Blade Width | 1/2 in |
For Material Width | 1/2 in to 1 in |
Blade Length | 10 ft 7 in |
Blade Length Group | 10 ft to 10 ft 11 in |
Details
Primary Saw Application | Metal |
Item | Band Saw Blade |
Teeth per Inch | 6/10 |
Thickness | 0.025" |
Material | Steel |
Tooth Type | Variable |
Grade | Production |
Application | Metalworking |
For Use With | Band Saws |
For Use With Saw Type | Band Saws |
Blade Material | Steel |
Tip Material | Bi-Metal |
For Material Thickness | 1/8 in to 1/4 in |
Cutting Edge Style | Variable |
Blade Thickness | 0.025 in |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
Use Case | General/Maintenance |
Blade Series | Diemaster 2 |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 10 ft 7 in, Blade Thickness 0.025 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 1 in
Reviews of Lenox #81747D2B103225
Explore more
- LENOX Band Saw Blade, 9 ft. 3 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 51753D2B92820
- LENOX Band Saw Blade, 6 ft. 1/2 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 85712D2B61840
- LENOX Band Saw Blade, 19 ft. 5 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 69133D2B195920
- LENOX Band Saw Blade, 26 ft. 6 in L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1793272
- LENOX Band Saw Blade, 15 ft. 3" L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1852237
- LENOX Band Saw Blade, 27 ft. 2 in L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1802700
- LENOX Band Saw Blade, 11 ft. 2-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 1815918
- LENOX Band Saw Blade, 4 ft. 8-1/2 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 84334D2B41435
- LENOX Band Saw Blade, 8 ft. 8-1/2 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 79214D2B82655
- SUPERCUT 130-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 446616
- SUPERCUT 71.75-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 390230
- Lenox Power Saw Blades