Lenox
Band Saw Blade, 10 ft. 8-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7872168
- Mfr #: 86347D2B103265
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $65.90
Lenox #86347D2B103265 Specifications
- Zoro #: G7872168
- Mfr #: 86347D2B103265
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 10 ft. 8-1/2 in
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- Application: Metalworking
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Blade Material: Steel
- Blade Thickness: 0.025 in
- Blade Series: Diemaster 2
- For Material Thickness: 0 in to 1/8 in
- Blade Length: 10 ft 8-1/2 in
- Use Case: General/Maintenance
- Primary Material Application: General Purpose Metal Cutting
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- For Material Width: 1/4 in to 1/2 in
- Tip Material: Bi-Metal
- Blade Width: 1/4 in
- Cutting Edge Style: Variable
- Blade Length Group: 10 ft to 10 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 10 ft 8-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #86347D2B103265
Explore more
- LENOX Band Saw Blade, 6 ft. 8 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 82363D2B62030
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 75344D2B31140
- LENOX Band Saw Blade, 13 ft. 4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 98474D2B134070
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 82068D2B123910
- LENOX Band Saw Blade, 8 ft. 2 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 70492D2B82490
- LENOX Band Saw Blade, 14 ft. 6-3/4 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792747
- LENOX Band Saw Blade, 13 ft. 5 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 70041D2B134090
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/4" W, 4 TPI, 0.025" Thick, Bimetal 91130-07-09-1/2
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal 1792834
- Lenox Band Saw Blades