Lenox
Band Saw Blade, 10 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7853240
- Mfr #: 53315D2B103250
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 10 ft. 8 in
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
$45.03
Subtotal: $45.03
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #53315D2B103250
- Zoro #G7853240
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 10 ft. 8 in |
Width | 1/2" |
For Material Width | 1/4 in to 1/2 in |
Blade Width | 1/2 in |
Blade Length | 10 ft 8 in |
Blade Length Group | 10 ft to 10 ft 11 in |
Details
Primary Saw Application | Metal |
Item | Band Saw Blade |
Teeth per Inch | 10/14 |
Thickness | 0.025" |
Material | Steel |
Tooth Type | Variable |
Grade | Production |
Application | Metalworking |
For Use With | Band Saws |
For Use With Saw Type | Band Saws |
Blade Thickness | 0.025 in |
Cutting Edge Style | Variable |
Use Case | General/Maintenance |
Blade Material | Steel |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
Primary Material Application | General Purpose Metal Cutting |
Blade Series | Diemaster 2 |
For Material Thickness | 0 in to 1/8 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 10 ft 8 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #53315D2B103250
Explore more
- LENOX Band Saw Blade, 7 ft. 8-3/4 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 1811051
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal 79650CLB72360
- LENOX Band Saw Blade, 15 ft. 6 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 53149D2B154725
- LENOX Band Saw Blade, 6 ft. 8-1/4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 1831588
- LENOX Band Saw Blade, 22 ft. 2 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel 1793020
- LENOX Band Saw Blade, 5 ft. 4-1/2" L, 1/2" W 80161D2B51640
- LENOX Band Saw Blade, 7 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Steel 89057D2B72145
- LENOX Band Saw Blade, 13 ft. 6-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 44884D2B134130
- LENOX Band Saw Blade, 17 ft. 4" L, 1-1/2" W, 1.4/2 TPI, 0.050" Thick, Steel 1853200
- SUPERCUT 92.5-inch x 0.625-inch x 0.032 x 14 TPI Carbon Tool Steel Blade 420180
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel ZHBDW18 -5'4-1/2
- Lenox Power Saw Blades