customer-service Help
Lenox

Band Saw Blade, 10 ft. 8 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  10 ft. 8 in L,  1/4" W,  10/14 TPI,  0.025" Thick,  Steel 12708D2B103250
Tap to zoom
Hover or click to zoom
$55.58
  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Width: 1/4"
See full product details
Orders over $75 ship free.

Total: $55.58

Lenox #12708D2B103250 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 10 ft. 8 in
  • Width: 1/4"
  • Teeth per Inch: 10/14
  • Thickness: 0.025"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Variable
  • Grade: Diemaster 2
  • Application: Metalworking
  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Cutting Edge Style: Variable
  • Blade Thickness: 0.025 in
  • Blade Width: 1/4 in
  • Tip Material: Bi-Metal
  • Blade Length: 10 ft 8 in
  • Primary Material Application: General Purpose Metal Cutting
  • Use Case: General/Maintenance
  • Blade Material: Steel
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • For Material Thickness: 0 in to 1/8 in
  • For Material Width: 1/4 in to 1/2 in
  • Blade Series: Diemaster 2
  • Blade Length Group: 10 ft to 10 ft 11 in
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 10 ft 8 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in

Reviews of Lenox #12708D2B103250