Lenox
Band Saw Blade, 10 ft. 8 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel
- Zoro #: G7837457
- Mfr #: 1794651
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $49.27
Lenox #1794651 Specifications
- Zoro #: G7837457
- Mfr #: 1794651
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 10 ft. 8 in
- Width: 1/4"
- Teeth per Inch: 6
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Use With: Band Saws
- Use Case: General/Maintenance
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Width: 1/4 in
- For Material Width: 1 in to 2 in
- Blade Thickness: 0.025 in
- Cutting Edge Style: Hook
- Blade Series: Diemaster 2
- Blade Material: Steel
- Blade Length: 10 ft 8 in
- Tip Material: Bi-Metal
- For Material Thickness: 1/4 in to 5/8 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Length Group: 10 ft to 10 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 10 ft 8 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #1794651
Explore more
- LENOX Band Saw Blade, 4 ft. 8-7/8 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 1781462
- LENOX Band Saw Blade, 14 ft. 6" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal 79709CLB144420
- LENOX Band Saw Blade, 12 ft. 9-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 88814D2B123900
- LENOX Band Saw Blade, 12 ft. 1 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 26777D2B123685
- LENOX Band Saw Blade, 8 ft. 3 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 71849D2B82515
- LENOX Band Saw Blade, 28 ft. 6 in L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1805209
- LENOX Band Saw Blade, 6 ft. 10-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 34840D2B62095
- LENOX Band Saw Blade, 24 ft. 6 in L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1807443
- LENOX Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 39420CLB144420
- Lenox Power Saw Blades