Lenox
Band Saw Blade, 10 ft. 9-3/8 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel
- Mfr # 1824993
- Zoro # G7950251
$61.99
/ea
Subtotal: $61.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 3/4
- Thickness 0.035"
- Material Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- LENOX Band Saw Blade, 9 ft. 6" L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1852041
- LENOX Band Saw Blade, 13 ft. 4 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1812523
- LENOX Band Saw Blade, 13 ft. 7-3/8" L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1834710
- LENOX Band Saw Blade, 12 ft. 4 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel 1812579
- LENOX Band Saw Blade, 18 ft. 2 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 1837952
- LENOX Band Saw Blade, 26 ft. 9 in L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1829489
- LENOX Band Saw Blade, 4 ft. 5-3/4 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 44685D2B41365
- LENOX Band Saw Blade, 10 ft. 6 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 51944D2B103200
- LENOX Band Saw Blade, 10 ft. 5 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 17230D2B103175
- SUPERCUT 96.875-inch x 1-inch x 0.035 x 4-6 TPI Premium Bimetal Blade 200911
- STARRETT Band Saw Blade, 10 ft. 9-1/2 in L, 5/8" W, 3 TPI, 0.022" Thick, Carbon Steel 94316-129-1/2W
- Lenox Band Saw Blades