Lenox
Band Saw Blade, 10 ft. 9-7/8" L, 1" W, 5/8 TPI, 0.035" Thick, Steel
- Zoro #: G7829976
- Mfr #: 1858874
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1"
- Teeth per Inch: 5/8
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Classic Pro
$58.35
Subtotal: $58.35
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 20 ft. 4" L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1852004
- LENOX Band Saw Blade, 10 ft. 9" L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1852121
- LENOX Band Saw Blade, 12 ft. 8" L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1842712
- LENOX Band Saw Blade, 22 ft. L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel 1850490
- LENOX Band Saw Blade, 12 ft. 8 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 1800413
- LENOX Band Saw Blade, 5 ft. 8-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 81468D2B51740
- LENOX Band Saw Blade, 16 ft. 2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 17311D2B164930
- LENOX Band Saw Blade, 15 ft. 10 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 99389D2B154825
- LENOX Band Saw Blade, 14 ft. 8 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 89569D2B144470
- SUPERCUT 108.125-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 530919
- SUPERCUT 95-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade 237047
- Lenox Band Saw Blades