Skip to Main Content
customer-service Help
Lenox

Band Saw Blade, 10 ft. 9 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel

Lenox Band Saw Blade,  10 ft. 9 in L,  1/2" W,  14 TPI,  0.035" Thick,  Steel 34852D2B103275
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$65.90
  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 10 ft. 9 in
See full product details
Orders over $75 ship free.
Total: $65.90

Lenox #34852D2B103275 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 10 ft. 9 in
  • Width: 1/2"
  • Teeth per Inch: 14
  • Thickness: 0.035"
  • Material: Steel
  • Tooth Type: Straight
  • Grade: Production
  • For Use With Saw Type: Band Saws
  • For Use With: Band Saws
  • Application: Metalworking
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Series: Diemaster 2
  • Blade Material: Steel
  • For Material Width: 1/4 in to 1/2 in
  • Tip Material: Bi-Metal
  • For Material Thickness: 0 in to 1/8 in
  • Blade Width: 1/2 in
  • Cutting Edge Style: Standard
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Length: 10 ft 9 in
  • Blade Thickness: 0.035 in
  • Use Case: General/Maintenance
  • Blade Length Group: 10 ft to 10 ft 11 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 10 ft 9 in, Blade Thickness 0.035 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws

Reviews of Lenox #34852D2B103275