Lenox
Band Saw Blade, 10 ft. 9 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel
- Zoro #: G7859890
- Mfr #: 77117D2B103275
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$51.00
Subtotal: $51.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #77117D2B103275 Specifications
- Zoro #: G7859890
- Mfr #: 77117D2B103275
- UPC #: 082472771176
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 10 ft. 9 in
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- Primary Material Application: General Purpose Metal Cutting
- Blade Thickness: 0.035 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Length: 10 ft 9 in
- Cutting Edge Style: Variable
- Blade Width: 1/4 in
- Use Case: General/Maintenance
- Blade Material: Steel
- For Material Thickness: 0 in to 1/8 in
- For Material Width: 1/4 in to 1/2 in
- Tip Material: Bi-Metal
- Blade Series: Diemaster 2
- Blade Length Group: 10 ft to 10 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 10 ft 9 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #77117D2B103275
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 10 ft. 2 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 28465D2B103100
- LENOX Band Saw Blade, 10 ft. 4 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 51849D2B103150
- LENOX Band Saw Blade, 10 ft. 1 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 29746D2B103075
- LENOX Band Saw Blade, 14 ft. 10 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 78037D2B144540
- LENOX Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal 1793038
- LENOX Band Saw Blade, 7 ft. 10 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 81846D2B72390
- LENOX Saw Blade, 17, 6 X 1-1/2 5-8 TPI 0.050 RX 93289RPB175335
- LENOX Band Saw Blade, 12 ft. 9" L, 1/4" W 1807617
- LENOX Band Saw Blade, 10 ft. x 3/4" x 0.035 87882CLB103050
- LENOX Band Saw Blade, 12 ft. 6" L 79639CLB123810
- SUPERCUT 175-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 447910
- Lenox Band Saw Blades