Band Saw Blade, 10 ft. L , 1 In. W

LENOX| Zoro #: G1965442| Mfr #: 79636CLB103050

$61.06 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1"
Item: Band Saw Blade
For Use With: Band Saws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1965442 Mfr #: 79636CLB103050
Width: 1"Item: Band Saw Blade
For Use With: Band SawsApplication: Multi Purpose Cutting
Tooth Type: VariableLength: 10 ft.
Grade: Classic StyleThickness: 0.035"
Material: BimetalTeeth per Inch: 10/14
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Classic Style, Material Bimetal, Length 10 ft., Width 1 In., Thickness 0.035 In., Teeth per Inch 10/14, Tooth Type Variable, Application Multi Purpose Cutting

Reviews