BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Band Saw Blade, 10 ft. L , 1/2 In. W

LENOX| Zoro #: G2427546| Mfr #: 80244D2B103050

$36.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Primary Saw Application: MetalLength: 10 ft.Thickness: 0.025"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2427546 Mfr #: 80244D2B103050
Primary Saw Application: MetalLength: 10 ft.
Thickness: 0.025"Width: 1/2"
Application: Contour CuttingGrade: Diemaster 2
Teeth per Inch: 8/12Item: Band Saw Blade
Material: BimetalFor Use With: Band Saws
Tooth Type: VariableCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Diemaster 2, Material Bimetal, Length 10 ft., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 8/12, Tooth Type Variable, Application Contour Cutting

Reviews