KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, 10 ft. L , 1/2 In. W

LENOX| Zoro #: G0502643| Mfr #: 81946D2B103050

$45.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"
Item: Band Saw Blade
For Use With: Band Saws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0502643 Mfr #: 81946D2B103050
Width: 1/2"Item: Band Saw Blade
For Use With: Band SawsApplication: Contour Cutting
Tooth Type: VariableLength: 10 ft.
Grade: Diemaster 2Thickness: 0.025"
Material: BimetalTeeth per Inch: 14/18
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade,Grade Diemaster 2,Material Bimetal,Length 10 ft.,Width 1/2 In.,Thickness 0.025 In.,Teeth per Inch 14/18,Tooth Type Variable,Application Contour Cutting

Reviews