Band Saw Blade, 10 ft. L , 3/4 In. W, CLASSIC

LENOX| Zoro #: G0362476| Mfr #: 87883CLB103050

$38.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tooth Type: VariableLength: 10 ft.Teeth per Inch: 6/10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0362476 Mfr #: 87883CLB103050
Tooth Type: VariableLength: 10 ft.
Teeth per Inch: 6/10Grade: Classic Style
For Use With: Band SawsItem: Band Saw Blade
Thickness: 0.035"Material: Bimetal
Primary Saw Application: MetalWidth: 3/4"
Application: Multi Purpose CuttingCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Classic Style, Material Bimetal, Length 10 ft., Width 3/4 In., Thickness 0.035 In., Teeth per Inch 6/10, Tooth Type Variable, Application Multi Purpose Cutting

Reviews