Lenox
Band Saw Blade, 10 ft. L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal
- Zoro #: G6310141
- Mfr #: 87882CLB103050
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 3/4"
- Teeth per Inch: 5/8
- Thickness: 0.035"
- Material: Bimetal
- Package Quantity: 1
- Tooth Type: Variable
$51.59
Subtotal: $51.59
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #87882CLB103050 Specifications
- Zoro #: G6310141
- Mfr #: 87882CLB103050
- UPC #: 082472878820
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 10 ft.
- Width: 3/4"
- Teeth per Inch: 5/8
- Thickness: 0.035"
- Material: Bimetal
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Classic Style
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Multi Purpose Cutting
- Blade Length: 10 ft
- For Material Thickness: 1/4 in to 3/4 in
- Blade Thickness: 0.035 in
- For Material Width: 3/4 in to 2 in
- Blade Material: Bi-Metal
- Blade Width: 3/4 in
- Blade Series: Classic
- Use Case: General/Maintenance
- Primary Material Application: General Purpose Metal Cutting
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Tip Material: Bi-Metal
- Cutting Edge Style: Variable
- Blade Length Group: 10 ft to 10 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 10 ft, Blade Thickness 0.035 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #87882CLB103050
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 11-3/4" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal 1908084
- LENOX Band Saw Blade, 13 ft. 4 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel 1809044
- LENOX Band Saw Blade, 9 ft. 8-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 77701D2B92960
- LENOX Band Saw Blade, 34 ft. 5-1/2" L, 2-5/8" W, 3/4 TPI, 0.063" Thick, Steel 1853419
- LENOX Band Saw Blade, 18 ft. L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 1800954
- LENOX Band Saw Blade, 7 ft. 11 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 80212D2B72415
- LENOX Band Saw Blade, 12 ft. 9" L, 1/4" W 1807617
- LENOX 23Ft 7.5In 2 W .063 2/3 Tooth, 23 ft. 7-1/2" L, 2" W, 2/3 TPI, 0.063" Thick 48092GTB237200
- LENOX Bandsaw Blade 12 Ft 10 Inch X1/2X6T, 12 ft. 10 in L, 1/2" W 82065D2B123910
- STARRETT Band Saw Blade, 15 ft. L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal 99915-15
- SUPERCUT 105.5-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade 710083
- Lenox Power Saw Blades